| Hex Size | 1 1/8 in |
| Overall Length | 1 in |
| NPT T2 | 0.5 in |
| NPT T1 | 0.75 in |
| End Size | 1/2 NPT(f), 3/4 NPT(m) |
| I.D. | 0.559 in |
| Weight | 0.131 LB |
| EAN or UPC | 820099642246 |
| Hex Size | 1 1/8 in |
| Overall Length | 1 in |
| NPT T2 | 0.5 in |
| NPT T1 | 0.75 in |
| End Size | 1/2 NPT(f), 3/4 NPT(m) |
| I.D. | 0.559 in |
| Weight | 0.131 LB |
| EAN or UPC | 820099642246 |