| Overall Length | 0.88 in |
| I.D. | 0.219 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Hex Size | 9/16 in |
| Female Pipe Size | 1/8 in |
| Weight | 0.026 LB |
| EAN or UPC | 820099642765 |
| Overall Length | 0.88 in |
| I.D. | 0.219 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Hex Size | 9/16 in |
| Female Pipe Size | 1/8 in |
| Weight | 0.026 LB |
| EAN or UPC | 820099642765 |