| Overall Length | 1.47 in |
| I.D. | 0.438 in |
| Female Pipe Size | 1/2 in |
| End Size | 3/8 NPT(m), 1/2 NPT(f) |
| Male Pipe Size | 3/8 in |
| Hex Size | 1 1/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 820099642888 |
| Overall Length | 1.47 in |
| I.D. | 0.438 in |
| Female Pipe Size | 1/2 in |
| End Size | 3/8 NPT(m), 1/2 NPT(f) |
| Male Pipe Size | 3/8 in |
| Hex Size | 1 1/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 820099642888 |