- Nickel Plated Instant Fittings
features
- Compact one-piece tube fitting
- Swivels on all male threaded shapes for assembly in tight places and for precise positioning
- Pre-applied white acrylic sealant
- NPT, UNF, BSPT, BSPP and Metric threads
- Corrosion resistance
- Push-to-Connect for fast assembly and disassembly
- 1/8" - 1/2", 4mm - 14mm
| Style | Tube to Pipe |
| Temperature Range [Max] | 93 °C |
| Temperature Range [Min] | -18 °C |
| Connection Type | NPTF, UNF, BSPT, BSPP |
| Seal Material | Nitrile |
| Body Material | Nickel Plated Brass |
| Weight | 0.126 LB |

