- 8 in Length
- Diamond Material
description
- LENOX TOOLS DIAMOND Cast Iron Cutting Reciprocating Saw Blade cuts cleanly through cast iron, tile, brick, and natural stone. With nickel alloy brazed diamond particles, the blade stays sharper long after conventional carbide grit will fail. The blade features durable chrome alloy backing steel for greater stability and a narrow kerf for cleaner, thinner and 3X faster cutting.
features
- Nickel alloy brazed diamond particles maintain sharpness to keep cutting after conventional carbide grit fail
- A narrow kerf design enables thinner, faster cuts
- Unlike bulky snap cutters which crush pipes and leave ragged,uneven cuts, LENOX DIAMOND cuts clean. Durable chrome alloy backing steel provides extra stability. *Speed measured cutting 4" cast iron pipe at maximum speed vs. the leading competitor
| Length | 8 in |
| Family Name | Diamond Reciprocating Saw Blades |
| Width | 3/4 in |
| Material | Diamond |
| Blade Cutting Material | Diamond |
| Type | Reciprocating Saw Blade |
| Thickness | 0.040 in, 1 mm |
| Weight | 0.07 LB |
| EAN or UPC | 82472108330 |

