- 6 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Teeth Per Inch | 10/14 |
| Length | 6 in |
| Thickness | 0.035 in, 0.9 mm |
| Blade Cutting Material | Bi-Metal |
| Family Name | General Purpose Bi-Metal Reciprocating Saw Blades |
| TPI | 10/14 |
| Weight | 0.19 LB |
| EAN or UPC | 82472121292 |

