- 12 in Blade Length
description
- The LENOX Tools High Tension Hacksaw quickly makes straight, accurate cuts with a blade that can be tensioned up to 50,000 PSI. This hacksaw minimizes downtime with an I-beam frame that can store up to 5 extra 12" blades (sold separately) to keep cutting with less stoppage while the durable and lightweight aluminum frame it provides superior control and less fatigue than traditional hacksaws. It even converts to a jab saw for even more utility by inserting a LENOX Reciprocating Saw blade into the upper end of the saw and locking it in with the set screw.
features
- I-Beam construction allows blade to be tensioned up to 50,000 PSI for fast, straight cutting
- Rubberized handles allow for confident handling even in wet or cold environments
- Accepts any LENOX Reciprocating saw blade to be used as a jab saw
- The handle stores up to 5 extra 12" hacksaw blades (extra blades sold separately)
- Perfect for making fast, straight cuts
- All Hacksaw frames come with one 12" (300mm) 24 TPI hacksaw blade
| Length | 12 in |
| Weight | 2.01 LB |
| EAN or UPC | 82472121322 |

