- Reciprocating Saw
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
includes
- (2) 9114R, 6114R, 960R, 966R
| No. of Cutting Edges | 1 |
| Family Name | Bi-Metal Reciprocating Saw Blade Kit, 12 Piece |
| Teeth Per Inch | 6, 10, 14 |
| Cut Width | 0.035 in, 0.042 in, 0.05 in, 0.062 in |
| Type | Straight |
| Length | 6 in, 9 in |
| No. of Pieces | 12 |
| Materials Cut | Ferrous Metals |
| Weight | 1.52 LB |
| EAN or UPC | 82472121445 |

