- Reciprocating Saw
features
- High performance carbides are welded with the latest technology to increase durability and prevent tooth loss for longer blade life. Taller and thicker blade profile versus traditional blades, provides maximum durability in tough demolition applications
- Each tooth is precision ground on multiple surfaces to cut through nails with ease
| Family Name | Reciprocating Saw Blade |
| Width | 1 in |
| TPI | 6 |
| Blade Cutting Material | Bi-Metal |
| Length | 6 in |
| Thickness | 0.05 in |
| Weight | 0.32 LB |
| EAN or UPC | 885363011722 |

