- Bi-Metal Material
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Length | 6 in, 9 in |
| Material | Bi-Metal |
| Type | Demolition |
| No. of Pieces | 5 |
| Family Name | Demolition Reciprocating Saw Blade Kit, 5 Piece |
| Weight | 0.71 LB |
| EAN or UPC | 885363012842 |

