- 12 in Length
- 0.023 in Thickness
- 14 TPI
features
- A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
- Bi-metal construction allows blades to bend and flex without breaking
- Black Pipe Unistrut Copper Pipe Hardened Steel Threaded Rod Rebar
| Family Name | T2 Technology Hacksaw Blades |
| Width | 1/2 in, 12.7 mm |
| Length | 12 in |
| Teeth Per Inch | 14 |
| Thickness | 0.023 in |
| Weight | 0.39 LB |
| EAN or UPC | 82472201437 |

