- 9 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Length | 9 in |
| Thickness | 0.042 in, 1.07 mm |
| Family Name | Bi-Metal Lazer Reciprocating Saw Blades |
| Width | 1 in |
| Blade Cutting Material | Bi-Metal |
| Type | Straight Back |
| TPI | 10 |
| Teeth Per Inch | 10 |
| Weight | 1.2 LB |
| EAN or UPC | 82472201765 |

