- 9 in Length
description
- The LENOX Demolition Recip Blades with Power Blast Technology™ are engineered to deliver the longest-lasting, fastest cutting performance in the industry
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Type | Shatter Resistant |
| Teeth Per Inch | 6 |
| Thickness | 0.062 in, 1.6 mm |
| Length | 9 in |
| Blade Cutting Material | Bi-Metal |
| TPI | 6 |
| Family Name | Bi-Metal Demolition Cutting Reciprocating Saw Blades |
| Width | 1 in |
| Weight | 0.69 LB |
| EAN or UPC | 82472203714 |

