- 9 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Patented design for ultimate durability and speed when cutting clean wood or wood & nails
| Family Name | Wood Cutting Bi-Metal Reciprocating Saw Blades |
| Thickness | 0.050 in, 1.3 mm |
| TPI | 6 |
| Length | 9 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 2.02 LB |
| EAN or UPC | 82472205589 |

