- 6 in Length
description
- LENOX TOOLS Reciprocating Saw Blades for medium thickness metal feature an innovative bi-metal design which creates a tough blade that can handle the most demanding applications without breaking like traditional blades. Using T2 technology, the blades have an optimized and reinforced tooth geometry for improved cutting and durability that minimizes friction and heat buildup through the widest variety of metal materials.
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
| TPI | 18 |
| Type | Straight Back |
| Thickness | 0.035 in, 0.9 mm |
| Length | 6 in |
| Teeth Per Inch | 18 |
| Family Name | General Purpose Bi-Metal Reciprocating Saw Blades |
| Width | 3/4 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.19 LB |
| EAN or UPC | 82472205664 |

