- 9 in Length
description
- LENOX TOOLS reciprocating saw blades feature shock-resistant teeth with a T2 technology design that is reinforced to minimize tooth loss when cutting through rough, nail-embedded wood. Bi-metal construction maintains the strength of the blade while enhancing flexibility to prevent snapping and increase blade life even under the most demanding conditions.
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Patented design for ultimate durability and speed when cutting clean wood or wood & nails
| Width | 3/4 in |
| Teeth Per Inch | 6 |
| Type | Straight Back - Tapered End |
| Family Name | Wood Cutting Bi-Metal Reciprocating Saw Blades |
| TPI | 6 |
| Blade Cutting Material | Bi-Metal |
| Thickness | 0.050 in, 1.3 mm |
| Length | 9 in |
| Weight | 0.39 LB |
| EAN or UPC | 82472205824 |

