- 9 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
| Teeth Per Inch | 6 |
| Family Name | Gold Metal Cutting Reciprocating Saw Blades |
| Blade Cutting Material | Bi-Metal |
| Width | 1 in |
| Thickness | 0.050 in |
| Type | Gold Titanium |
| Length | 9 in |
| TPI | 6 |
| Weight | 0.37 LB |
| EAN or UPC | 82472210620 |

