- 8 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
| Blade Cutting Material | Bi-Metal |
| Thickness | 0.035 in, 0.9 mm |
| Width | 3/4 in |
| TPI | 14 |
| Teeth Per Inch | 14 |
| Length | 8 in |
| Family Name | General Purpose Bi-Metal Reciprocating Saw Blades |
| Type | Shatter Resistant |
| Weight | 0.28 LB |
| EAN or UPC | 82472215199 |

