- Steel Material
- 3/8 in Shank Length
- 1/2 to 1 in Diameter
features
- Patented two flute design cuts fast, clean, round holes
- Split point design for faster penetration and less walking
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
| Material | Steel |
| Brand Name | Lenox |
| No. of Flutes | 2 |
| Drill Style | Step Bit |
| Finish | Steam Oxide |
| Diameter | 1/2 in to 1 in |
| Weight | 0.25 LB |
| EAN or UPC | 82472308822 |

