- Steel Material
- 1/4 in Shank Length
- 3/16 to 1/2 in Diameter
features
- Patented two flute design cuts fast, clean, round holes
- Split point design for faster penetration and less walking
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
| No. of Flutes | 2 |
| Drill Style | Step Bit |
| Material | Steel |
| Brand Name | Lenox |
| Finish | Steam Oxide |
| Diameter | 3/16 in to 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 82472308846 |

