Skip to content Skip to navigation menu
High Speed Steel Step Bit

30889889

High Speed Steel Step Bit
Item #111215932
  • High Speed Steel Material
High Speed Steel Step Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Speed Steel Material

features

  • Patented two flute design cuts fast, clean, round holes
  • Split point design for faster penetration and less walking
  • Steam oxide coating adds durability Enhanced flute design removes chips rapidly
  • VB1, VB3, VB8, VB12
No. of Pieces 3
Brand Name Lenox
Material High Speed Steel
Drill Style Step Bit
Weight 1.04 LB
EAN or UPC 82472308891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison