- Steel Material
- 3/8 in Shank Length
- 7/8 to 1 3/8 in Diameter
features
- Patented two flute design cuts fast, clean, round holes
- Split point design for faster penetration and less walking
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
| Brand Name | Lenox |
| Finish | Steam Oxide |
| No. of Flutes | 2 |
| Material | Steel |
| Drill Style | Step Bit |
| Diameter | 7/8 in to 1 3/8 in |
| Weight | 0.39 LB |
| EAN or UPC | 82472309126 |

