| Type | Wood Boring Bit |
| Applicable Materials | Wood |
| Cutting Dia. | 0.875 in |
| Flute Length | 15 in |
| Overall Length | 18 in |
| No. of Flutes | 1 |
| Point Angle | 60 ° |
| Weight | 1.44 LB |
| Type | Wood Boring Bit |
| Applicable Materials | Wood |
| Cutting Dia. | 0.875 in |
| Flute Length | 15 in |
| Overall Length | 18 in |
| No. of Flutes | 1 |
| Point Angle | 60 ° |
| Weight | 1.44 LB |