| Flute Length | 5 5/16 in |
| Applicable Materials | Wood |
| Overall Length | 7.5 in |
| Type | Wood Boring Bit |
| No. of Flutes | 1 |
| Cutting Dia. | 0.875 in |
| Point Angle | 60 ° |
| Weight | 0.55 LB |
| Flute Length | 5 5/16 in |
| Applicable Materials | Wood |
| Overall Length | 7.5 in |
| Type | Wood Boring Bit |
| No. of Flutes | 1 |
| Cutting Dia. | 0.875 in |
| Point Angle | 60 ° |
| Weight | 0.55 LB |