- SMVector NEMA 4X Washdown Duty Inverter
- 15 hp
- 21 A
- w/ Disconnect
description
- The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all – performance, power, packaging and intuitive programming.
applications
- Material handling
- Conveying systems
- HVAC systems
- Food processing machinery
- Packaging machinery
features
- NEW sequencer function
- V/Hz through vector control
- Up to 60 hp
- NEMA® 1 and NEMA® 4X enclosures
- Flexible power ranges
- Industrial grade packaging
- Intuitive user interface
- Electronic programming module
- Exceptional starting torque
- Load: constant torque or variable torque
- Dynamic speed regulation
- Quick acceleration
- Two-year warranty
- Original Integrated EMC Filters are available on NEMA® 4X drives to meet CE regulations
| Integrated Line Disconnect | Yes |
| Enclosure | NEMA 4X – Indoor Only, Fan Cooled |
| Washdown Duty | Yes |
| Horsepower Constant Torque | 15 hp |
| Phase | Three Phase |
| EMC Filter | No |
| Output Current Continuous Amps | 21 A, 24 A |
| Depth | 10.3 in |
| Input Phase | Three Phase |
| Inverter or Vector Duty | Vector Duty |
| Input Voltage | 400/480 |
| Load Type | Constant Torque, Variable Torque |
| Weight | 26.0 LB |

