- SMV Series Vector Drive
- NEMA 1
- 400/480 Volt Three Phase Input
- 20 hp Power Rating
- 31.0/27.0 A Output Current
description
- The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all – performance, power, packaging and intuitive programming.
applications
- Food processing machinery
- Packaging machinery
- Material handling
- Conveying systems
- HVAC systems
| Phase | Three Phase |
| Input Voltage | 400/480 |
| Output Current Continuous Amps | 27 A, 31 A |
| Depth | 8.09 in |
| Installed I/O & Communication Module | No Communications Installed / Standard Keypad |
| EMC Filter | No |
| Horsepower Constant Torque | 20 hp |
| Control Series | SMV |
| Enclosure | NEMA 1 |
| Power Rating | 20 hp |
| Load Type | Constant Torque, Variable Torque |
| Integrated Line Disconnect | No |
| Inverter or Vector Duty | Vector Duty |
| Input Phase | Three Phase |
| Weight | 16.4 LB |

