- SMV Series Vector Drive
- NEMA 4X - Indoor/Outdoor, Convection Cooled
- 400/480 Volt Three Phase Input
- 1 hp Power Rating
- 2.4/2.1 A Output Current
description
- The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all – performance, power, packaging and intuitive programming.
applications
- Food processing machinery
- Packaging machinery
- Material handling
- Conveying systems
- HVAC systems
features
- NEW sequencer function
- V/Hz through vector control
- Up to 60 hp
- NEMA® 1 and NEMA® 4X enclosures
- Flexible power ranges
- Industrial grade packaging
- Intuitive user interface
- Electronic programming module
- Exceptional starting torque
- Load: constant torque or variable torque
- Dynamic speed regulation
- Quick acceleration
- Two-year warranty
- Original Integrated EMC Filters are available on NEMA® 4X drives to meet CE regulations
| Input Voltage | 400/480 |
| Inverter or Vector Duty | Vector Duty |
| Power Rating | 1 hp |
| Load Type | Constant Torque, Variable Torque |
| Input Phase | Three Phase |
| Cooling Type | Convection |
| EMC Filter | No |
| Installed I/O & Communication Module | No Communications Installed / Standard Keypad |
| Output Current Continuous Amps | 2.1 A, 2.4 A |
| Enclosure | NEMA 4X – Indoor/Outdoor, Convection Cooled |
| Integrated Line Disconnect | No |
| Control Series | SMV |
| Weight | 4.4 LB |

