- SMV Series Vector Drive
- NEMA 4X - Indoor Only, Fan Cooled
- 400/480 Volt Three Phase Input
- 10 hp Power Rating
- 16.1/14.0 A Output Current
description
- The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all – performance, power, packaging and intuitive programming.
applications
- Food processing machinery
- Packaging machinery
- Material handling
- Conveying systems
- HVAC systems
features
- NEW sequencer function
- V/Hz through vector control
- Up to 60 hp
- NEMA® 1 and NEMA® 4X enclosures
- Flexible power ranges
- Industrial grade packaging
- Intuitive user interface
- Electronic programming module
- Exceptional starting torque
- Load: constant torque or variable torque
- Dynamic speed regulation
- Quick acceleration
- Two-year warranty
- Original Integrated EMC Filters are available on NEMA® 4X drives to meet CE regulations
| Cooling Type | Fan Cooled |
| Phase | Three Phase |
| Power Rating | 10 hp |
| Load Type | Constant Torque, Variable Torque |
| EMC Filter | No |
| Control Series | SMV |
| Horsepower Constant Torque | 10 hp |
| Enclosure | NEMA 4X – Indoor Only, Fan Cooled |
| Input Voltage | 400/480 |
| Installed I/O & Communication Module | No Communications Installed / Standard Keypad |
| Output Current Continuous Amps | 14 A, 16.1 A |
| Inverter or Vector Duty | Vector Duty |
| Integrated Line Disconnect | Yes |
| Input Phase | Three Phase |
| Weight | 17.7 LB |


