- Fall Arrest Harness
- Size Group: Large
- Yellow
| Material | Nylon |
| Connection Type | (2) D-Rings on Back, (2) D-Rings up Front |
| Size Group | Large |
| Color | Yellow |
| Weight | 0.0 LB |
| Material | Nylon |
| Connection Type | (2) D-Rings on Back, (2) D-Rings up Front |
| Size Group | Large |
| Color | Yellow |
| Weight | 0.0 LB |