- Tail Rope
- 12 ft Length
| Length | 12 ft |
| Finish | Plastic Coated |
| Material | Aircraft Cable |
| Connection Type | D-Ring/Snap |
| Weight | 2.88 LB |
| Length | 12 ft |
| Finish | Plastic Coated |
| Material | Aircraft Cable |
| Connection Type | D-Ring/Snap |
| Weight | 2.88 LB |