Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lewis Manufacturing418-25-1006

418-25-1006

Dual Position Retractable Lanyards
Item #101533337
  • Dual Position Retractable Lanyard
  • Yellow
Lewis Manufacturing418-25-1006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Position Retractable Lanyard
  • Yellow
Color Yellow
Length 2 ft
Material Nylon Tube-Webbing
Width 1 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison