- Lanyard Anchor
- Yellow
| Length | 2 ft |
| Color | Yellow |
| Material | Nylon Webbing |
| Connection Type | 2 in D-Ring, 3 in D-Ring |
| Weight | 0.0 LB |
| Length | 2 ft |
| Color | Yellow |
| Material | Nylon Webbing |
| Connection Type | 2 in D-Ring, 3 in D-Ring |
| Weight | 0.0 LB |