- Heavy-Duty Snake Grip
- 1/4 in [Min], 1/2 in [Max] Cable/Wire Size
features
- Always seize the ends of the grips by banding or taping
- Install new cable by using old existing cable as pulling line
- Save time stringing up, changing and unstringing because the snake requires no special tools, the swivel and swing link go smoothly through blocks and prevent line twisting
- The Lewis Snake Grip expands or contracts to grip different or identical cable and/or rope sizes as per the customer's needs
| Cable/Wire Size | 1/4 in [Min], 1/2 in [Max] |
| Load Capacity [Max] | 1200 lbs |
| Weight | 0.0 LB |

