Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lewis Manufacturing418-30-3025

418-30-3025

Heavy-Duty Snake Grips
Item #101533735
  • Heavy-Duty Snake Grip
  • 1/2 in [Min], 1 in [Max] Cable/Wire Size
Lewis Manufacturing418-30-3025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy-Duty Snake Grip
  • 1/2 in [Min], 1 in [Max] Cable/Wire Size

features

  • Always seize the ends of the grips by banding or taping
  • Install new cable by using old existing cable as pulling line
  • Save time stringing up, changing and unstringing because the snake requires no special tools, the swivel and swing link go smoothly through blocks and prevent line twisting
  • The Lewis Snake Grip expands or contracts to grip different or identical cable and/or rope sizes as per the customer's needs
  • This snake is for the customer who does not need to separate the two pulling grip elements and who prefers a very low profile swivel
Load Capacity [Max] 2500 lbs
Cable/Wire Size 1/2 in [Min], 1 in [Max]
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison