- Splicing Grip
- 1 in [Min], 1 1/2 in [Max] Cable/Wire Size
| Cable/Wire Size | 1 in [Min], 1 1/2 in [Max] |
| Load Capacity [Max] | 3500 lbs |
| Length | 36 in |
| Weight | 1.2 LB |
| Cable/Wire Size | 1 in [Min], 1 1/2 in [Max] |
| Load Capacity [Max] | 3500 lbs |
| Length | 36 in |
| Weight | 1.2 LB |