- Splicing Grip
- 1/2 in [Min], 1 in [Max] Cable/Wire Size
| Length | 24 in |
| Cable/Wire Size | 1/2 in [Min], 1 in [Max] |
| Load Capacity [Max] | 2500 lbs |
| Weight | 2.7 LB |
| Length | 24 in |
| Cable/Wire Size | 1/2 in [Min], 1 in [Max] |
| Load Capacity [Max] | 2500 lbs |
| Weight | 2.7 LB |