- 18 ft Length
- Steel Material
- 24000 lbs Ultimate Break Strength
| Choker Capacity | 12000 lbs |
| Length | 18 ft |
| Material | Steel |
| Ultimate Break Strength | 24000 lbs |
| Basket Capacity @ 90° | 24000 lbs |
| Eye Type | Triangle/Triangle |
| Capacity Of Vertical Load | 12000 lbs |
| Type | Wire Mesh |
| Color | Self |
| Width | 10 in |
| Gauge | 10 ga |
| Weight | 124.0 LB |
| EAN or UPC | 697886158156 |

