- 30 in Length
- 10 in Width
- Polyester, Dyneema Material
| Color | White, Black, Yellow |
| Width | 10 in |
| Material | Polyester, Dyneema |
| Weight | 2.78 LB |
| EAN or UPC | 697886430986 |
| Color | White, Black, Yellow |
| Width | 10 in |
| Material | Polyester, Dyneema |
| Weight | 2.78 LB |
| EAN or UPC | 697886430986 |