- 10 ft Length
- 10 in Width
- Synthetic Felt (Pukka) Material
| Material | Synthetic Felt (Pukka) |
| Width | 10 in |
| Color | White |
| Weight | 8.09 LB |
| EAN or UPC | 697886644406 |
| Material | Synthetic Felt (Pukka) |
| Width | 10 in |
| Color | White |
| Weight | 8.09 LB |
| EAN or UPC | 697886644406 |