- 16 ft Length
- Steel Material
- 1/2 in Diameter
- 10000 lbs Ultimate Break Strength
| Type | Wire Rope |
| Eye Type | Eye/Eye |
| Material | Steel |
| Choker Capacity | 3800 lbs |
| Capacity Of Vertical Load | 5000 lbs |
| Basket Capacity @ 90° | 10200 lbs |
| Ultimate Break Strength | 10000 lbs |
| Eye Length | 8 in |
| Length | 16 ft |
| Color | Self |
| Eye Width | 4 in |
| Weight | 8.464 LB |
| EAN or UPC | 697886194055 |

