- 18 in Length
- 12 in Width
- Polyester, Dyneema Material
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Width | 12 in |
| Weight | 4.1 LB |
| EAN or UPC | 697886424381 |
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Width | 12 in |
| Weight | 4.1 LB |
| EAN or UPC | 697886424381 |