- 2 ft Length
- 12 in Width
- Polyester, Dyneema Material
| Color | White, Black, Yellow |
| Width | 12 in |
| Material | Polyester, Dyneema |
| Weight | 5.46 LB |
| EAN or UPC | 697886424398 |
| Color | White, Black, Yellow |
| Width | 12 in |
| Material | Polyester, Dyneema |
| Weight | 5.46 LB |
| EAN or UPC | 697886424398 |