- 10 ft Length
- Steel Material
- 1/4 in Diameter
| Material | Steel |
| Eye Width | 2 in |
| Eye Length | 4 in |
| Length | 10 ft |
| Type | Wire Rope |
| Eye Type | Eye/Eye/SCH |
| Choker Capacity | 960 lbs |
| Color | Self |
| Weight | 2.68 LB |
| EAN or UPC | 697886442262 |
| Material | Steel |
| Eye Width | 2 in |
| Eye Length | 4 in |
| Length | 10 ft |
| Type | Wire Rope |
| Eye Type | Eye/Eye/SCH |
| Choker Capacity | 960 lbs |
| Color | Self |
| Weight | 2.68 LB |
| EAN or UPC | 697886442262 |