- 1/4 in Size
- Steel Material
- 1500 lbs Vertical Capacity
| Vertical Capacity | 1500 lbs |
| Material | Steel |
| Color | Silver/Orange |
| Weight | 0.12 LB |
| EAN or UPC | 697886639358 |
| Vertical Capacity | 1500 lbs |
| Material | Steel |
| Color | Silver/Orange |
| Weight | 0.12 LB |
| EAN or UPC | 697886639358 |