- Steel Material
- 5/16 in-3/8 in Diameter
| End Fitting | Grab Hooks |
| Hook Opening | Varies |
| Material | Steel |
| Color | Orange |
| Weight | 11.0 LB |
| EAN or UPC | 697886099718 |
| End Fitting | Grab Hooks |
| Hook Opening | Varies |
| Material | Steel |
| Color | Orange |
| Weight | 11.0 LB |
| EAN or UPC | 697886099718 |