- 8 ft Length
- Steel Material
- 3/8 in Diameter
| Hook Opening | 0.74 in |
| Vertical Capacity | 7100 lbs |
| Material | Steel |
| Color | Self |
| End Fitting | Clevis Grab Hook |
| Grade | 80 |
| Weight | 12.0 LB |
| EAN or UPC | 697886418311 |
| Hook Opening | 0.74 in |
| Vertical Capacity | 7100 lbs |
| Material | Steel |
| Color | Self |
| End Fitting | Clevis Grab Hook |
| Grade | 80 |
| Weight | 12.0 LB |
| EAN or UPC | 697886418311 |