- 20 ft Length
- Steel Material
- 3/8 in Diameter
| Material | Steel |
| Hook Opening | 0.74 in |
| Grade | 80 |
| End Fitting | Clevis Grab Hook |
| Color | Self |
| Vertical Capacity | 7100 lbs |
| Weight | 30.0 LB |
| EAN or UPC | 697886418335 |
| Material | Steel |
| Hook Opening | 0.74 in |
| Grade | 80 |
| End Fitting | Clevis Grab Hook |
| Color | Self |
| Vertical Capacity | 7100 lbs |
| Weight | 30.0 LB |
| EAN or UPC | 697886418335 |