- 18 in Length
- 16 in Width
- Polyester, Dyneema Material
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Width | 16 in |
| Weight | 2.79 LB |
| EAN or UPC | 697886424565 |
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Width | 16 in |
| Weight | 2.79 LB |
| EAN or UPC | 697886424565 |