- 30 in Length
- 16 in Width
- Polyester, Dyneema Material
| Width | 16 in |
| Material | Polyester, Dyneema |
| Color | White, Black, Yellow |
| Weight | 4.4 LB |
| EAN or UPC | 697886430313 |
| Width | 16 in |
| Material | Polyester, Dyneema |
| Color | White, Black, Yellow |
| Weight | 4.4 LB |
| EAN or UPC | 697886430313 |