- 10 ft Length
- Steel Material
- 1 in Diameter
- 39200 lbs Ultimate Break Strength
| Capacity Of Vertical Load | 19600 lbs |
| Basket Capacity @ 90° | 40000 lbs |
| Eye Width | 8 in |
| Thimble Eye Size | 2 in x 4.5 in |
| Choker Capacity | 14400 lbs |
| Material | Steel |
| Type | Wire Rope |
| Eye Length | 16 in |
| Ultimate Break Strength | 39200 lbs |
| Eye Type | Eye/Thimble |
| Color | Self |
| Length | 10 ft |
| Weight | 27.195 LB |
| EAN or UPC | 697886702410 |

